6288US 0091000 | BELDEN

BELDEN | 6288US 0091000 | Composite - CCTV and PTZ Applications Composite Cable FLRST PARA White

  • Manufacturer # 6288US 0091000
  • Anixter #B6288US
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 66
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 PAIRS
Conductor Material: BARE COPPER
Conductor Size AWG: 4 PR x 23 AWG 2C x 16 AWG
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid / 19x29
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: WHITE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 4P+2C
Nom. O.D. (in.): 0.222 x 0.450
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

23 AWG solid BC conductors, FEP insulation, plus 2 power conductors, 16 AWG stranded (19x29) tinned copper conductors, FEP insulation, unshielded, overall Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items