6302FC 8771000 | BELDEN

BELDEN | 6302FC 8771000 | Security, Pro Audio & Intercom cable, Plenum-CMP, 18 AWG, 4 stranded bare copper conductors with FEP insulation, Beldfoil shield and Flamarrest jacket with ripcord

  • Manufacturer # 6302FC 8771000
  • Anixter #B6302FC
Approx. Wt. lb./1,000 ft.: 34
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x26
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.006
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.017
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 4
Nom. O.D. (in.): 0.179
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Shielded Communication and Control cable, Pro Audio and Intercom Systems, CMP FT6 rated. Bare copper conductors, FEP insulation, conductors cabled with a Beldfoil shield tape (foil side out) and drain wire. Natural Flamarrest jacket with rip cord. Sequential footage marking every two feet.

Applications

Suitable for Pro Audio systems, Intercom/PA systems, and Security systems applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items