6304UE 877U1000 | BELDEN

BELDEN | 6304UE 877U1000 | Multi Conductor, Commercial Applications, 18 AWG, 6 stranded bare copper conductors, Flamarrest insulation, Flamarrest jacket with ripcord, Natural, 1,000' boxes

  • Manufacturer # 6304UE 877U1000
  • Anixter #B6304UE-U1000
Conductor Count: 6 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
Description

18 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket, ripcord. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items