633938 877500 | BELDEN

BELDEN | 633938 877500 | Commercial CATV or MATV Applications - Surveillance, CATV & MATV Cable, RG6, Plenum-CMP & CATVP, natural, 500' crate reel put-up, 18 AWG solid bare copper, foamed FEP core, Duofoil+90% aluminum braid, Flamarrest jacket

  • Manufacturer # 633938 877500
  • Anixter #B633938-500
Braid %: 90% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Major Market: CATV/MATV/CCTV
NEC Rating: CMP, CATVP
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

18 AWG solid BC conductor, foam FEP insulation, foil plus aluminum braid shield(s) as indicated, Flamarrest jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items