633948 8771000 - BELDEN - Coax - CCTV | Anixter
633948 8771000 | BELDEN

BELDEN | 633948 8771000 | Coax - CCTV Applications 18 AWG FFEP SH PVC Natural

  • Manufacturer # 633948 8771000
  • Anixter #B633948
AWG: 18
AWG: 18 SOLID BC
Approx. Wt. lb./1,000 ft.: 42
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Description: RG-6/U
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Insulation Thickness (in.): 0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.228
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.015
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.170
Nom. O.D. (in.): 0.228
Nom. Vel of Prop.: 83%
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

18 AWG bare copper conductor, foam FEP insulation, bare copper braid shield, Flamarrest jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items