6339Q8 877U1000 | BELDEN

BELDEN | 6339Q8 877U1000 | Coax - Commercial CATV or MATV Applications 18 AWG RG-6 Plenum QUAD SH Natural

  • Manufacturer # 6339Q8 877U1000
  • Anixter #B6339Q8-U1000
AWG: 18 Solid BC
Approx. Wt. lb./1,000 ft.: 34
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.170
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.015
Major Market: CATV/MATV/CCTV
NEC Rating: CMP, CATVP
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.248
Nom. Vel of Prop.: 83%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CMP, CATV
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield Coverage: Quad
Description

18 AWG solid BC conductor, foam FEP insulation, foil plus aluminum braid shield(s) as indicated, Flamarrest jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items