639948 8771000 | BELDEN

BELDEN | 639948 8771000 | PTZ (CCTV+Power/Audio) Cable, Plenum-CMP, 1-RG6 18 AWG solid bare copper with foam FEP, 95% bare copper braid, 1000' reel, 1-18 AWG stranded bare copper pair with Flamarrest insulation, Siamese with Flamarrest jacket

  • Manufacturer # 639948 8771000
  • Anixter #B639948-1000
AWG: 18 Solid BC
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: SIAMESE
Coax Type: RG 6
Conductor Diameter: 0.0470 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): FFEP 0.170
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 16.1
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.232 x 0.416
Nom. Vel of Prop.: 84%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Description

Composite cable - CCTV plus Audio or Power or Pan and Tilt CCTV Control applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items