639948 8771000 | BELDEN

BELDEN | 639948 8771000 | PTZ (CCTV+Power/Audio) Cable, Plenum-CMP, 1-RG6 18 AWG solid bare copper with foam FEP, 95% bare copper braid, 1-18 AWG stranded bare copper pair with Flamarrest insulation, Siamese with Flamarrest jacket

  • Manufacturer # 639948 8771000
  • Anixter #B639948
AWG: 18
Approx. Wt. lb./1,000 ft.: 56
Braid %: 95% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: SIAMESE
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Insulation Thickness (in.): FFEP 0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.232 x 0.416
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.032
NEC Rating: CMP, CATVP
Nom. Capacitance (pF/ft.): 16.1
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.170
Nom. O.D. (in.): 0.232 x 0.416
Nom. Vel of Prop.: 84%
Notes/Special Features: SIAMESE WITH CONTROL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

Composite cable - CCTV plus Audio or Power or Pan and Tilt CCTV Control applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items