643948 877U500 | BELDEN

BELDEN | 643948 877U500 | Surveillance & CCTV cable, RG59, Plenum-CMP, 20 AWG solid bare copper, foamed FEP core, 95% bare copper braid, Flamarrest jacket

  • Manufacturer # 643948 877U500
  • Anixter #B643948-U500
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

Security Coaxial cable Plenum-rated, CMP FT6 rated, bare copper or copper-covered steel conductor, foam FEP insulation, bare copper braid shield. Natural Flamarrest jacket. Sequential footage marking every two feet.

Applications

Security Coaxial cable for CCTV and Card Reader/Sensor applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items