649948 8771000 | BELDEN

BELDEN | 649948 8771000 | Composite - CCTV Plus Audio or Power or PAn and Tilt CCTV Control Applications Plenum RG59,1PR18SIAMASE Natural

  • Manufacturer # 649948 8771000
  • Anixter #B649948
AWG: 20
Approx. Wt. lb./1,000 ft. Alum. Shield: 48.1
Approx. Wt. lb./1,000 ft.: 48
Braid %: 95% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: SIAMESE
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.135
Insulation Thickness (in.): FFEP 0.135
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.199 x 0.383
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.018
NEC Rating: CMP, CATVP
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.135
Nom. O.D. (in.): 0.199 x 0.383
Nom. Vel of Prop.: 83%
Notes/Special Features: SIAMESE WITH CONTROL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

20 AWG bare copper conductor, foam polyolefin insulation, bare copper braid shield, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items