6500UE 8771000 | BELDEN

BELDEN | 6500UE 8771000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled. 22 AWG bare copper conductors, Flamarrest insulation, Flamarrest jacket with ripcord, sequential footage marking every two feet.

  • Manufacturer # 6500UE 8771000
  • Anixter #B6500UE
AWG: 22
Approx. Wt. lb./1,000 ft.: 9
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Insulation Thickness (in.): 0.008
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
Jacket: Flamarrest
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 2
Nom. O.D. (in.): 0.120
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 7x30
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CMP
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

22 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items