6539Y8 8771000 | BELDEN

BELDEN | 6539Y8 8771000 | Coax - CCTV Applications 22 AWG RG62/U Coax FLRST Natural

  • Manufacturer # 6539Y8 8771000
  • Anixter #B6539Y8
AWG: 22
Approx. Wt. lb./1,000 ft.: 33
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.032 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.146
Insulation Thickness (in.): 0.146
Jacket Material Color (O.D. in.): FRPVC/WHT/0.204
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.015
Major Market: Fire Alarm
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 13.5
Nom. Imped. (ohms): 93
Nom. Insulation O.D. (in.): 0.146
Nom. O.D. (in.): 0.204
Nom. Vel of Prop.: 84%
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

22 AWG bare copper-covered steel conductor, foam FEP insulation, bare copper braid shield, Flamarrest jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items