6545UE 8771000 - BELDEN - Security and Alarm | Anixter
6545UE 8771000 | BELDEN

BELDEN | 6545UE 8771000 | Security and Alarm cable, 1000' reels, Plenum-CMP 22 AWG, 6 stranded bare copper pairs with Flamarrest insulation, Flamarrest jacket with ripcord

  • Manufacturer # 6545UE 8771000
  • Anixter #B6545UE-1000
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 6 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Security Alarm cable for commercial applications, unshielded, plenum rated. Bare copper conductors, Flamarrest insulation, twisted into pairs, multiple pairs cabled together, natural Flamarrest jacket with rip cord. Sequential footage marking every two feet.

Applications

Suitable for security systems, intercom PA systems, sound/audio systems, and power-limited controls.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items