6622 WH001 - ALPHA WIRE - | Anixter
6622 WH001 | ALPHA WIRE

ALPHA WIRE | 6622 WH001 | Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 24 AWG, Unshielded, 600 V, PVC Jacket, IRRPVC Insulation, 0.155 Jacket Diameter, 0.032 Jacket Thickness, 7/32 Stranding

  • Manufacturer # 6622 WH001
  • Anixter #A6622
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: IRPVC-CROSS LINKED/IRRADIATED PVC
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
Mil-Spec: TYPE B SHIELDED AND JACKET
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
MIL-W-16878_Type B
UL AWM 2576
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items