6624UG F6H1000 | BELDEN

BELDEN | 6624UG F6H1000 | Multi-Conductor - Commercial Sound 6 24 AWG FEP FLRST Gray, Dark Pearl

  • Manufacturer # 6624UG F6H1000
  • Anixter #B6624UG
Approx. Wt. lb./1,000 ft.: 21
Conductor Count: 6 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 24
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.007
Jacket Color: GRAY (SLATE)
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.019
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 6
Nom. O.D. (in.): 0.072 x 0.242
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG solid bare copper conductors, FEP insulation, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items