Select Country and Language Asia & Pacific / English
Change Country
6717S BK001 | ALPHA WIRE

ALPHA WIRE | 6717S BK001 | Hook-Up-Wire, EcoWire, 14 AWG, 600 V, Solid Stranding, mPPE Insulation, -40 to 105 Degrees, 0.086 Diameter Insulation, 0.011 Insulation Thickness

  • Manufacturer # 6717S BK001
  • Anixter #A6717S-0
Conductor Material: TINNED COPPER
Conductor Size AWG: 14
Conductor Size mm: 2.08
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLACK
Insulation Material: MPPE-MODIFIED POLYPHENYLENE
Insulation Thickness (in.): 0.011
Insulation Thickness (mm): 0.28
Nom. O.D. (in.): 0.086
Nom. O.D. (mm): 2.18
Product Type: UL STYLE 10000 SERIES
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: Solid
Stranding No. x mm: Solid
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 11028
Voltage Rating: 600 VOLTS AC OR DC
Description

UL11028 14 Solid Tinned Copper tinned copper TC mPPEblack -40C to +105C 600 V

Applications

Alpha Wire's new EcoWire is the latest innovation in hook-up wire. Non-halogenic and fully recyclable, EcoWire also offers improved performance characteristics over standard PVC-based insulation. Whether you need to meet strict environmental regulations or require a smaller, more durable wire, EcoWire is the solution.

Tech. Info & Standards

CSA - AWM I A_B
UL AWM 11028
ROHS - RoHS Compliance
REACH Regulation _EC 1907_2006_
UL VW-1
CE - CE Conformance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items