6788AV 0001000 | BELDEN

BELDEN | 6788AV 0001000 | Composite - Audio and Video Composite Cable Bonded Filler Composite

  • Manufacturer # 6788AV 0001000
  • Anixter #B6788AV
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.018 INCHES
Conductor Material: TINNED COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FLAMARREST
NEC Rating: UL LISTED ART 800 PLENUM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Description

6 Coax - 25 AWG solid tinned copper conductors, FPFA insulation, Duobond shield plus an interlocked serve shield, Flamarrest jacket. 2 pairs - 22 AWG stranded (7x30) tinned copper conductors, Flamarrest insul., Beldfoil shield, drain wire, Flamarrest

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items