Select Country and Language Asia & Pacific / English
Change Country
6823 BK001 | ALPHA WIRE

ALPHA WIRE | 6823 BK001 | Hook-Up-Wire, EcoWire-Plus, 22 AWG, 300V V, 7/30 Stranding, mPPE Insulation, -40 to 110 Degrees, 0.030 Diameter Conductor, 0.046 Diameter Insulation, 0.008 Insulation Thickness

  • Manufacturer # 6823 BK001
  • Anixter #A6823-0
Conductor Material: BARE COPPER
Conductor Size AWG: 22
Conductor Size ISO mm Equiv.: 0.35
Conductor Size mm: 0.35
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: MPPE-MODIFIED POLYPHENYLENE
Insulation Thickness (in.): 0.008
Insulation Thickness (mm): 0.20
Jacket Material: NO JACKET
Nom. O.D. (in.): 0.046
Nom. O.D. (mm): 1.17
Product Type: LEADWIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Stranding No. x AWG: 7x30
Stranding No. x mm: 7x0.25
Temperature Rating: 110 DEGREES CENTIGRADE (230 F)
Voltage Rating: 300 VOLTS AC OR DC
Description

ISO 6722 22 7 Stranded Bare Copper mPPE black -40C to +110C 300 V

Applications

Alpha Wire's new EcoWire is the latest innovation in hook-up wire. Non-halogenic and fully recyclable, EcoWire also offers improved performance characteristics over standard PVC-based insulation. Whether you need to meet strict environmental regulations or require a smaller, more durable wire, EcoWire is the solution.

Tech. Info & Standards

REACH Regulation _EC 1907_2006_
ROHS - RoHS Compliance
CE - CE Conformance
Suitable for ISO 6722

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items