6T00UP 0091000 - BELDEN BAV - | Anixter
6T00UP 0091000 | BELDEN BAV

BELDEN BAV | 6T00UP 0091000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 1-Pair 10 AWG FLRST FLRST White

  • Manufacturer # 6T00UP 0091000
  • Anixter #B6T00UP
AWG: 10
Approx. Wt. lb./1,000 ft.: 85
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 10
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 65x28
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: PLENUM
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.011
Jacket Color: WHITE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
Jacket: Flamarrest
NEC Rating: UL LISTED ART 725 CL2 PLENUM
No. of Conductors: 2
Nom. O.D. (in.): 0.308
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 65x28
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CL2P
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

10 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items