7012 | ALPHA WIRE

ALPHA WIRE | 7012 | Hook-Up-Wire, Premium, 22 AWG, 150 V, 19/34 Stranding, XLPE Insulation, -55 to 125 Degrees, 0.054 Diameter Insulation, 0.011 Insulation Thickness

  • Manufacturer # 7012
  • Anixter #A7012-1
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BROWN
Insulation Material: IRPO-IRRIDATED POLYOLEFIN
Mil Spec: MIL-W-16878/1 (TYPE B)
Product Type: UL STYLES 3000-3999
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
UL Style: UL TYPE AWM, STYLE 3265
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 150 VOLTS AC OR DC
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
CSA AWM I A_B
CSA FT1
MIL-W-16878E TYPE B
UL AWM 3265

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items