7023-3 | ALPHA WIRE

ALPHA WIRE | 7023-3 | UL3266 24 7STR TNC IRPO RED CSA 125C 300V MIL-W-16878DALPHA P/N 7023-3

  • Manufacturer # 7023-3
  • Anixter #A7023-2
CSA: CSA TYPE AWM
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: RED
Insulation Material: IRPO-IRRIDATED POLYOLEFIN
Jacket Material: NO JACKET
Product Type: UL STYLES 3000-3999
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
UL Style: UL TYPE AWM, STYLE 3266
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 300 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items