7202A X4P1000 | BELDEN

BELDEN | 7202A X4P1000 | Multi-Conductor - 300V Flex Data Cables 3-Pair 24 AWG FHDPE/HDPE SH PVC Green X4P

  • Manufacturer # 7202A X4P1000
  • Anixter #B7202A
Conductor Count: 3 PAIR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 24 AWG
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PE-POLYETHYLENE
Jacket Color: GREEN
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX POW
RoHS Compliant: YES
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: UL/CSA
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

24 AWG stranded (41x40) bare copper conductors, twisted pairs, foam polyethylene insulation with skin, overall Beldfoil (100% coverage), tinned copper braid shield (85% coverage), oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items