734A12 0081000 | BELDEN

BELDEN | 734A12 0081000 | Coax - 734A Series 12 20 AWG PE/FHDPE SH PVC FRPVC Gray

  • Manufacturer # 734A12 0081000
  • Anixter #B734A12
Approx. Wt. lb./1,000 ft.: 551
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Imped. Ohms: 75
Insulation Material (O.D. in.): GIFHDPE/0.148
Jacket Material Color (O.D. in.): PVC/GRY/1.026
Notes/Special Features: 12C 734A
Number of Conductors: OVER 12 CONDUCTORS
RG Type: DS3/4
Rating: CMR
Shield: Foil + 85% TC Braid
Type: 734
Vendor: Belden
Description

20 AWG solid .032" (.81mm) bare copper conductor(s), gas-injected FHDPE insulation, Beldfoil + tinned copper braid shield (85% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items