734A1P 0081000 | BELDEN

BELDEN | 734A1P 0081000 | Coax - 734A Series 20 AWG FFEP SH FLRST Gray

  • Manufacturer # 734A1P 0081000
  • Anixter #B734A1P
Approx. Wt. lb./1,000 ft.: 36
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Imped. Ohms: 75
Insulation Material (O.D. in.): FFEP/0.148
Jacket Material Color (O.D. in.): PVC/GRY/0.215
Notes/Special Features: 1C 734A
Number of Conductors: 1 CONDUCTOR
RG Type: DS3/4
Rating: CMP
Shield: Foil + 85% TC Braid
Type: 734
Vendor: Belden
Description

20 AWG solid .032" (.81mm) bare copper conductor(s), plenum, foam FEP insulation, Beldfoil + tinned copper braid shield (85% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items