734D2 0084000 - BELDEN - 2 X 734D1 TYPE | Anixter
734D2 0084000 | BELDEN

BELDEN | 734D2 0084000 | 2 X 734D1 TYPE DS3-4 COAX BUNDLED & JKT 20 AWG SOL SPC FPE/PVC SHD

  • Manufacturer # 734D2 0084000
  • Anixter #B734D2
Approx. Wt. lb./1,000 ft.: 66
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/SPC
Imped. Ohms: 75
Insulation Material (O.D. in.): GIFHDPE/0.148
Jacket Material Color (O.D. in.): PVC/GRY/0.235
Notes/Special Features: 2C 734D
Number of Conductors: 2-12 CONDUCTORS
RG Type: DS3/4
Rating: CMR
Shield: Foil + 85% TC Braid
Type: 734
Vendor: Belden
Description

734D Series. 20 AWG solid .032" (.81mm) silver-plated copper conductor(s), gas-injected FHDPE insulation, Beldfoil tinned copper braid shield (85% cverage), overall PVC jackets. (2) of these coax Siamese bonded in parallel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items