734D6 0081000 | BELDEN

BELDEN | 734D6 0081000 | Coax - 734D Series 6 20 AWG GIFHDLDPE SH PVC FRPVC Gray

  • Manufacturer # 734D6 0081000
  • Anixter #B734D6
Approx. Wt. lb./1,000 ft.: 290
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/SPC
Imped. Ohms: 75
Insulation Material (O.D. in.): GIFHDPE/0.148
Jacket Material Color (O.D. in.): PVC/GRY/0.772
Notes/Special Features: 6C 734D
Number of Conductors: 2-12 CONDUCTORS
RG Type: DS3/4
Rating: CMR
Shield: Foil + 85% TC Braid
Type: 734
Vendor: Belden
Description

20 AWG solid .032" (.81mm) silver-plated copper conductor(s), gas-injected FHDPE insulation, Beldfoil + tinned copper braid shield (85% coverage), overall PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items