735A1 0081000 | BELDEN

BELDEN | 735A1 0081000 | Coax - 735A* Series 26 AWG LDPE/FHDPE SH PVC Gray

  • Manufacturer # 735A1 0081000
  • Anixter #B735A1
Approx. Wt. lb./1,000 ft.: 12
Conductor Stranding/Dia. AWG & Type: 1/0.019/26/SCC
Conductor: 26 AWG solid silver-plated copper
Imped. Ohms: 75
Insulation Material (O.D. in.): HDFPE/0.077
Jacket Material Color (O.D. in.): PVC/GRY/0.129
No. of Conductors: 1 Coax
Nom. O.D. (in.): 0.129
Notes/Special Features: 1C 735A
Number of Conductors: 1 CONDUCTOR
RG Type: DS3/4
Rating: CMR
Shield: Foil + 93% TC Braid
Type: 735
Vendor: Belden
Weight lb./1,000 ft.: 13
_NEC Rating: CMR
Description

26 AWG solid .016" (.40mm) silver-plated copper conductor(s), foam HDPE insulation, Beldfoil + tinned copper braid shield (93% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items