735A16 0081000 | BELDEN

BELDEN | 735A16 0081000 | Coax - 735A* Series 16 26 AWG Coax FRPVC Gray

  • Manufacturer # 735A16 0081000
  • Anixter #B735A16
Approx. Wt. lb./1,000 ft.: 250
Conductor Stranding/Dia. AWG & Type: 1/0.019/26/SCC
Imped. Ohms: 75
Insulation Material (O.D. in.): HDFPE/0.077
Jacket Material Color (O.D. in.): PVC/GRY/0.636
Nom. O.D. (in.): 0.636
Notes/Special Features: 16C 735A
Number of Conductors: OVER 12 CONDUCTORS
RG Type: DS3/4
Rating: CMR
Shield: Foil + 93% TC Braid
Type: 735
Vendor: Belden
Description

26 AWG solid .016" silver-plated copper conductor(s), foam HDPE insulation, Beldfoil + tinned copper braid shield (93% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items