735A3 0081000 | BELDEN

BELDEN | 735A3 0081000 | Coax - 735A* Series 3 26 AWG Coax FRPVC Gray

  • Manufacturer # 735A3 0081000
  • Anixter #B735A3
Approx. Wt. lb./1,000 ft.: 53
Conductor Stranding/Dia. AWG & Type: 1/0.016/26/SPC
Conductor: 26 AWG solid silver-plated copper
Imped. Ohms: 75
Insulation Material (O.D. in.): FHDPE/0.077
Jacket Material Color (O.D. in.): PVC/GRY/0.309
No. of Conductors: 2 Coax
Nom. O.D. (in.): 0.129 x 0.258
Notes/Special Features: 3C 735A
Number of Conductors: 2-12 CONDUCTORS
RG Type: DS3/4
Rating: CMR
Shield: Foil + 93% TC Braid
Type: 735
Vendor: Belden
Weight lb./1,000 ft.: 25
_NEC Rating: CMR
Description

26 AWG solid .016" silver-plated copper conductor(s), foam HDPE insulation, Beldfoil + tinned copper braid shield (93% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items