735A8 0081000 | BELDEN

BELDEN | 735A8 0081000 | Coax - 735A* Series 8 26 AWG Coax FRPVC Gray

  • Manufacturer # 735A8 0081000
  • Anixter #B735A8
Approx. Wt. lb./1,000 ft.: 121
Conductor Stranding/Dia. AWG & Type: 1/0.019/26/SCC
Conductor: 26 AWG solid silver-plated copper
Imped. Ohms: 75
Insulation Material (O.D. in.): HDFPE/0.077
Jacket Material Color (O.D. in.): PVC/GRY/0.447
No. of Conductors: 8 Coax
Nom. O.D. (in.): 0.447
Notes/Special Features: 8C 735A
Number of Conductors: 2-12 CONDUCTORS
RG Type: DS3/4
Rating: CMR
Shield: Foil + 93% TC Braid
Type: 735
Vendor: Belden
Weight lb./1,000 ft.: 129
_NEC Rating: CMR
Description

26 AWG solid .016" silver-plated copper conductor(s), foam HDPE insulation, Beldfoil + tinned copper braid shield (93% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items