745254-6 - COMMSCOPE - Standard Cable | Anixter
745254-6 | COMMSCOPE

COMMSCOPE | 745254-6 | Standard Cable Connectors; Contact Product Series: HDP-20 (Crimp Snap) Contact Type: Pin Brass Contact Base Material Crimp Termination Method to Wire/Cable

  • Manufacturer # 745254-6
  • Anixter #745254-6-EA
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin
  • Product Type Features.Insulation Support: Yes
  • Product Type Features.Grade: Standard
  • Termination Features.Pin Diameter (mm [in]): 1.02 [0.040]
  • Product Type Features.Product Series: HDP-20 (Crimp Snap)
  • Termination Features.Solder Tail Contact Plating: Gold Flash over Nickel
  • Contact Features.Contact Base Material: Brass
  • Contact Features.Contact Plating, Mating Area, Material: Gold Flash over Palladium Nickel or Gold (30) over Nickel
  • Body Features.Wire Range (mm [AWG]): 0.15 - 0.40 [26-22]
  • Body Features.Used With: CPC Connectors, AMPLIMITE HDP-20
  • Product Type Features.Wire Insulation Diameter (mm [in]): 1.01 1.27 [0.040 0.050]
  • Mechanical Attachment.Contact Retention in Housing: Crimp Snap-In
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items