7501A G7X1000 | BELDEN

BELDEN | 7501A G7X1000 | Coax - 75 Ohm Fex Vision Coax Cable 25 AWG LDHDFPE BRD PVC Blue, Matte

  • Manufacturer # 7501A G7X1000
  • Anixter #B7501A
Approx. Wt. lb./1,000 ft.: 14
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.0120 INCHES
Conductor Material: BARE COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 19/0.019/25/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.090
Jacket Material Color (O.D. in.): PVC/BLU/0.146
Jacket Material: SPECIAL
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.146
Notes/Special Features: BELFLEX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: MINI
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: 95% TC French Braid
Vendor: Belden
Description

25 AWG stranded (19x38) bare copper conductor, foam polyethylene insulation, tinned copper "French Braid" shield (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items