7503A G7X500 | BELDEN

BELDEN | 7503A G7X500 | Coax - 75 Ohm Flex Vision Coax Cable 20 AWG FMDPE BRD PVC Blue, Matte

  • Manufacturer # 7503A G7X500
  • Anixter #B7503A
Approx. Wt. lb./1,000 ft.: 40
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 105/0.040/20/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.185
Jacket Material Color (O.D. in.): PVC/BLU/0.275
Jacket Material: SPECIAL
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.275
Notes/Special Features: BELFLEX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: AWM
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: 95% TC French Braid
Vendor: Belden
Description

20 AWG stranded (7x15x40) bare copper conductor, foam polyethylene insulation, tinned copper "French Braid" shield (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items