76543-003 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
76543-003 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 76543-003 | Clik-Nut Hardware Kit, M6 Cage Nuts and Screws, Zinc, 1000 Count

  • Manufacturer # 76543-003
  • Anixter #812927
Type: INSTALLATION
Description

Clik-Nut Hardware Kit solves the fundamental issues with standard cage nuts. The patent-pending design eliminates the need for tools, resulting in easier and faster installation, while maintaining load-bearing strength.

Features
  • Tool-less attachment, removal and repositioning
  • Addresses the fundamental challenges of standard cage nut installation and removal
  • Squeeze-and-release design greatly reduces installation time
  • Multiple thread sets available: M6, 12-24, 10-32
  • Engravedhread size provides easy identification
  • Compatible with .375" (9.5 mm) square-punched holes in rails with thickness of 16 ga to 12 ga, .060" to .105" (1.52 mm to 2.67 mm)
  • Zinc plated steel finish for corrosion protection
  • Includes Phillips pan head macine screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items