7700A B591000 | BELDEN

BELDEN | 7700A B591000 | Coax - High-Flex S-Video Cable 230 AWG FPFASRVFLRSTPARA Black, Matte

  • Manufacturer # 7700A B591000
  • Anixter #B7700A
Approx. Wt. lb./1,000 ft.: 20
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.065 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 2x7/0.012/30/TC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.053
Jacket Material Color (O.D. in.): FR-PVC/BLK/0.107 x 0.214
Jacket Material: SPECIAL
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: ZIP CORD
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Dual
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SERVE SHIELD
Shield: 98% TC French Braid
Vendor: Belden
Description

30 AWG stranded (7x38) .012" tinned copper conductors, plenum, foam FEP insulation, tinned copper "French braid" shield (98% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items