7704NH | BELDEN

BELDEN | 7704NH | CABLE, 22 AWG, 2 PAIR, SOLID BARE COPPER PE, LOW SMOKE ZERO HALOGEN OVERALL SHIELD WITH DRAIN WIRE ECHELON LONWORKS COLOR WHITE COMMUNICATIONS CABLE CAT 4 IEC60332

  • Manufacturer # 7704NH
  • Anixter #B7704-LSNH
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: FRPE-FLAME RETARDANT POLYETHYLENE
Jacket Color: WHITE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Major Market: Computer
Mil-Spec: TYPE B SHIELDED AND JACKET
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: TRAY CABLE, FIRE ALARM /NPL
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items