7732A 0061000 | BELDEN

BELDEN | 7732A 0061000 | Coax - Low Loss Serial Digital Coax 14 AWG FFEP SH PVDF Light Blue

  • Manufacturer # 7732A 0061000
  • Anixter #B7732A-06
AWG: 14
Approx. Wt. lb./1,000 ft.: 88
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.064
Conductor Size AWG: 14
Conductor Size: 14 GAUGE AWG
Conductor Type: 14 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Copper: BC
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric O.D. (in.): 0.274
Dielectric Type/Jkt.: FEP/Fluorocopolymer
Dielectric/Insulation: FFEP
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Color: Black
Jacket Material: PVDF
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Jacket: FEP
Major Market: Audio
NEC Rating: NEC GENERAL USE
Nom. O.D. (in.): 0.348
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 95% TC Braid
Shield: Duofoil + 95% TC Braid
Solid/Stranded: Solid
Stranding: Solid
UL Designation: CMP
Vendor: Belden
_NEC Rating: CMP
Description

RG-11/U type, 14 AWG solid .064" bare copper conductor, plenum, foam FEP insulation, Duofoil + tinned copper braid shield (95% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items