7732A 0101000 | BELDEN

BELDEN | 7732A 0101000 | Coax - Low Loss Serial Digital Coax 14 AWG FFEP SH PVDF Black

  • Manufacturer # 7732A 0101000
  • Anixter #B7732A
AWG: 14
Approx. Wt. lb./1,000 ft.: 88
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BC
Conductor Type: 14 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Copper: BC
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: FFEP/Fluorocopolymer
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.274
Jacket Material Color (O.D. in.): PVDF/BLK/0.348
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Jacket: FEP
Major Market: Audio
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.348
Notes/Special Features: + COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 95% TC Braid
Shield: Foil + 95% TC Braid
Stranding: Solid
UL Designation: CMP
Vendor: Belden
_NEC Rating: CMP
Description

RG-11/U type, 14 AWG solid .064" bare copper conductor, plenum, foam FEP insulation, Duofoil + tinned copper braid shield (95% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items