7733A 0101000 | BELDEN

BELDEN | 7733A 0101000 | Coax - RG-8/U Type 9 AWG-1/2 FFEP SH SLF Black

  • Manufacturer # 7733A 0101000
  • Anixter #B7733A
Approx. Wt. lb./1,000 ft.: 105
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.108/10/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.280
Jacket Material Color (O.D. in.): PVDF/BLK/0.355
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Major Market: Computer
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.355
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% TC Braid
Vendor: Belden
Description

RG-8/U type, 10 AWG solid .108" bare copper conductor, plenum, foam FEP insulation, Duofoil + tinned copper braid shield (90% coverage), fluorocopolymer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items