7805 0101000 | BELDEN

BELDEN | 7805 0101000 | Coax - RG-174 Type RF100 Wireless 50 OHM Coax PVC Black

  • Manufacturer # 7805 0101000
  • Anixter #B7805
Approx. Wt. lb./1,000 ft.: 10
Braid %: 90% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 174
Conductor AWG: 25 AWG Solid Bare Copper
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.018
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.061
Jacket Material Color (O.D. in.): PVC/BLK/0.110
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.110
Notes/Special Features: RF100A
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG174
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: Foil + 90% TC Braid
Vendor: Belden
_NEC Rating: -----
Description

RG-174 type, 25 AWG solid .018" bare copper conductor, solid polyethylene insulation, Beldfoil + tinned copper braid shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items