7805R 0081000 | BELDEN

BELDEN | 7805R 0081000 | Coax - RG-174 Type RF100LL Wireless 50 OHM Coax Gray

  • Manufacturer # 7805R 0081000
  • Anixter #B7805R
Approx. Wt. lb./1,000 ft.: 10
Braid %: 93% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 174
Conductor Diameter: 0.018 INCHES
Conductor Material: BARE COPPER
Conductor Size: 24.5 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.020/24.5/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.060
Jacket Material Color (O.D. in.): PVC/GRY/0.110
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.110
Notes/Special Features: RF100LL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG174
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% TC Braid
Vendor: Belden
Description

RG-174 type, 24.5 AWG solid .020" bare copper conductor, foam HDPE insulation, Beldfoil + tinned copper braid shield (93% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items