7806A 0101000 | BELDEN

BELDEN | 7806A 0101000 | Coax - RG-58 Type RF195 Wireless 50 OHM Coax PE Black

  • Manufacturer # 7806A 0101000
  • Anixter #B7806A
Approx. Wt. lb./1,000 ft.: 26
Braid %: 90% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 58
Conductor AWG: 19 AWG Solid Bare Copper
Conductor Diameter: 0.0370 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.037
Conductor Size: 19 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.037/19/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FHDPE/PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.110
Jacket Material Color (O.D. in.): PE/BLK/0.195
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.195
Notes/Special Features: RF195
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG58
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 90% TC Braid
Vendor: Belden
_NEC Rating: -----
Description

RG-58 type, 19 AWG solid .037" bare copper conductor, gas-injected foam HDPE insulation, Duofoil (100% coverage) + tinned copper braid shield (90% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items