7808R 0101000 | BELDEN

BELDEN | 7808R 0101000 | Coax - RG-8X Type RF240 Wireless 50OHM Coax FRPVC Black

  • Manufacturer # 7808R 0101000
  • Anixter #B7808R
Approx. Wt. lb./1,000 ft.: 44
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.057 INCHES
Conductor Material: BARE COPPER
Conductor Size: 15 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.057/15/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.150
Jacket Material Color (O.D. in.): PVC/BLK/0.240
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.240
Notes/Special Features: RF240
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CMR
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

RG-8X type, 15 AWG solid .057" bare copper conductor, gas-injected foam HDPE insulation, Duobond II + tinned copper braid shield (95% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items