7809A 0101000 | BELDEN

BELDEN | 7809A 0101000 | Coax - Intermediate Type RF300 Wireless 50 OHM Coax PE Black

  • Manufacturer # 7809A 0101000
  • Anixter #B7809A
Approx. Wt. lb./1,000 ft.: 59
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: SPECIAL 50 OHM DESIGNS
Conductor AWG: 13 AWG Solid Bare Copper
Conductor Diameter: 0.057 INCHES
Conductor Material: BARE COPPER
Conductor Size (in.): 0.072
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.072/13/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric Type/Jkt.: FHDPE/PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.190
Jacket Material Color (O.D. in.): PE/BLK/0.300
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.300
Notes/Special Features: RF300
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RF300
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
_NEC Rating: -----
Description

Intermediate type, 13 AWG solid .072" bare copper conductor, gas-injected foam HDPE insulation, Duobond II + tinned copper braid shield (95% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items