7876S 0001000 - BELDEN - Composite - | Anixter
7876S 0001000 | BELDEN

BELDEN | 7876S 0001000 | Composite - Composite Data, Audio, Video, Security and Control Cable 2 RG6 DB PLUS + 2 CAT 5E

  • Manufacturer # 7876S 0001000
  • Anixter #B7876S
Category: CATEGORY 5E
Conductor Type: SOLID
Fire Rating: RISER
Type: COMPOSITE
Description

Banana Peel Composite - (2) Cat 5e 4-bonded-pairs. 24 AWG unshielded plus (2) Series 6 Coax with Duobond Plus Bonded Tri-shield. Polyolefin Insulation on the pairs; Gas-injected FPE Insulation on the coax, F-R PVC jacket. No overall jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items