7896A T5U2000 | BELDEN

BELDEN | 7896A T5U2000 | Multi-Conductor - DeviceBus for ODVA DeviceNet(tm) 2 16 AWG PVC/NYL,2 18 AWG FRPP SH PVC Gray T5U

  • Manufacturer # 7896A T5U2000
  • Anixter #B7896A
Approx. Wt. lb./1,000 ft.: 165
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Conductors: (2) 16 AWG TC, (2) 18 AWG TC
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: TC-ER
No. of Pairs: (1) 16 AWG TC, (1) 18 AWG TC
Nom. O.D. (in.): 0.525
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
Description

16 and 18 AWG stranded tinned copper conductors, PVC/Nylon insulation (power), F-R Polypropylene insulation (data), individually foil shielded (100% coverage) plus an overall tinned copper braid (65% coverage, sunlight/oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items