Select Country and Language Asia & Pacific / English
Change Country
79001 SL001 | ALPHA WIRE

ALPHA WIRE | 79001 SL001 | 20-2C STR TNC MPPE ECOFLEX MPPE JKT SLATE 600V 105C ROHS

  • Manufacturer # 79001 SL001
  • Anixter #A79001
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 20 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Jacket Color: GRAY(SLATE)
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA/CE
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

EcoFlex cable is Alpha Wire's newest innovation in controlcabling. A true engineering breakthrough, EcoFlex cable combines better performance with a minimum environmental impact. It derives its advantages from modified polyphenylene ether (mPPE) jacketing and insulation.

EcoFlex is:
? 100% Recyclable
? Up to 32% smaller
? Up to 55% lighter
? Capable of handlingtemperatures extremes to -40C
? Up to 91% lower outgassing
? Rated for over 1 million flex cycles

Features
  • Recyclable mPPE jacket and insulation
  • -40C to 105C static, -5C to 105C flexing temperature range
  • RoHS and REACH Compliant
  • Suitable for use in NFPA 79 applications
  • Up to 8x Flexing Bend Radius for Shielded cable and 5x for Unshielded cable
Benefits
  • Up to 32% smaller than PVC
  • Up to 55% lighter than PVC
  • Up to 91% lower outgassing
  • 100% recyclable
  • Rated for over 1 million flex life cycles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items