7909A 337500 | BELDEN

BELDEN | 7909A 337500 | 24-4P CAT5 (2) + RG6 QUAD BC COAX O/A FRPVC JKT COMPOSITE

  • Manufacturer # 7909A 337500
  • Anixter #B7909A
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: COMPOSITE/MIXED TYPES
Fire Rating: PLENUM
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: COMB-DIFFERENT JACKETS FOR COMPOSITES
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: SPECIAL CONSTRUCTION
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items