7910 - NORTEL DATA - MODEL 7910 10A/240V | Anixter
7910 | NORTEL DATA

NORTEL DATA | 7910 | MODEL 7910 10A/240V AUSTRALIA

  • Manufacturer # 7910
  • Anixter #7910
Device Type: MODULE
Expansion Modules/Slots: 0
LAN Connectivity: 10BASET
Number of Wan Ports: 1-2
Primary WAN Connectivity: E1/T1
Type of Device: ROUTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items