7913A 3371000 | BELDEN

BELDEN | 7913A 3371000 | Composite - Composite Data, Audio, Video, Security and Control Cable 2 18 AWG Coax+8PR24 AWG PP FRPVC PVC Green, Light

  • Manufacturer # 7913A 3371000
  • Anixter #B7913A
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: GREEN
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELDS
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Composite - (2)Cat 5 4-pair, 24 AWG unshielded plus (2)Series 6 Coax with Duobond IV Quad Shield, polyolefin insulation on the pairs; Gas-injected FPE insulation on the coaxes, F-R PVC jackets, overall F-R PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items